Apply to be a TradeMaster!
Main product image of 45/3 MFD Round Run Capacitor (370V), 43-25133-05
Magnifying glass
Hover image to zoom

45/3 MFD Round Run Capacitor (370V), 43-25133-05

Brand:
Rheem
SKU:
43-25133-05
Rating:
(9)
Q&A:
(0)
45/3 MFD Round Run Capacitor (370V), 43-25133-05
Magnifying glass
Hover image to zoom
$16.39 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45/3 MFD

Description

–
45/3 MFD Round Run Capacitor (370V) Specifications:
  • 2-1/2" Round Base

  • Specs

    –
    MFD:

    45/3

    Voltage:

    370V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Product Reviews

    5 out of 9 reviews
    100% would recommend this product
    5
    out of 9 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-9 of 9 reviews

    Great price

    The original capacitor (made in USA) in my Rheem unit was 30 years old and still working! However, since I had to replace the contactor, I figured why not replace the capacitor while I was at it. Works great. Fantastic price and super fast shipping. Thank you Supply House!
    Vagitarian
    Riverside, CA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I installed this product to save $

    This Capacitor replaced a faulty one in my home A/C unit. I swapped it out in about ten minutes and has been doing what is supposed too since then.
    Old Bill
    CT
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Service, Prompt Delivery, Part as described.Very happy

    Price is important to me but so knowledge and service. They answered my questions, I got the part promptly and it works like a charm. 5/5
    Eamonn
    Florida
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product works well and arrived quickly!

    Perfect replacement and super fast shipping!
    J
    Castle Rock, CO
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect Fit

    Replacement on Rheem AC. Perfect fit and is working great.
    Buzzy
    NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what I needed exact match

    Fast delivery, price was great.
    Sam
    Arkansas
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    the right part first time and shipped very quickly

    the price was great, the ship time was also great. i will recomend u to all
    the fonz
    sun city,cal
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    EXCELLENT CAPACITOR!!!

    Outside AC fan wouldn't spin......Replaced the capacitor and worked like a charm. This capacitor works gtreat, was easy to install. No modifications needed. Is exactly like the original OEM one. DON'T FORGET TO DISCHARGE THE OLD ONE!!! Price is excellent, but if AC goes out you need it QUICK. Perhaps, keep one one hand along with a contactor if you unit is over 10 years.
    Zeke
    PanHandle Florida
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    easy to install
    John
    Pompano Bch, FL
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy