Apply to be a TradeMaster!
Main product image of 55/5 MFD Dual Round Run Capacitor (370V), 43-25133-08
Magnifying glass
Hover image to zoom

55/5 MFD Dual Round Run Capacitor (370V), 43-25133-08

Brand:
Rheem
SKU:
43-25133-08
Rating:
(2)
Q&A:
(0)
55/5 MFD Dual Round Run Capacitor (370V), 43-25133-08
Magnifying glass
Hover image to zoom
$19.57 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
55/5 MFD

Description

–
55/5 MFD Dual Round Run Capacitor (370V)

Specs

–
MFD:

55/5

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Wrong item!

I am returning for a full refind
Sam
Atlanta
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor Run Capacitor PROTECH

My 21yrs old Ruud 10 SEER A/C works perfect and smooth, my house is cool&fresh and outside is 109°F Dallas Tx ...the ETA was at time in 3 days like they said... thanks SupplyHouse
TexasGabe
Dallas-Fort Worth
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy