Apply to be a TradeMaster!
Main product image of 60/5 MFD Dual Round Capacitor (370V), 43-25133-10
Magnifying glass
Hover image to zoom

60/5 MFD Dual Round Capacitor (370V), 43-25133-10

Brand:
Rheem
SKU:
43-25133-10
Rating:
(4)
Q&A:
(1)
60/5 MFD Dual Round Capacitor (370V), 43-25133-10
Magnifying glass
Hover image to zoom
$17.00 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
60/5 MFD

Description

–
60/5 MFD Dual Round Capacitor (370V)

Specs

–
MFD:

60/5

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I ordered a replacement to have on hand.

Shipping was fast, couldn't find exact fit nearby so needed to order online.
Jose
Glen spey ny
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Height was shorter than original but is working just fine.

Fan went out and supply house suggested changing condenser with motor. Working great.
Rooster
Catlettsburg,Ky.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement.

Replaces a weak capacitor before it failed. Execact replacement. No guesswork.
GW
phoenix az
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement part

I replaced this start / run capacitor as a preventive maintenance action. The part was a perfect fit and listed for a good price. I'm looking forward to my AC running for many more years trouble free.
Homeowner
Oklahoma City, OK.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: My old capacitor was about 6 inches tall will that matter ?

Asked by Rc 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Nope, not as long as the electrical specs are the same.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy