Apply to be a TradeMaster!
Main product image of 40/5 MFD Dual Round Capacitor (440V), 43-25133-14
Magnifying glass
Hover image to zoom

40/5 MFD Dual Round Capacitor (440V), 43-25133-14

Brand:
Rheem
SKU:
43-25133-14
Rating:
(4)
Q&A:
(0)
40/5 MFD Dual Round Capacitor (440V), 43-25133-14
Magnifying glass
Hover image to zoom
$15.24 each
In Stock
In Stock
Get 21 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40/5 MFD

Description

–
40/5 MFD Dual Round Capacitor (440V)

Specs

–
MFD:

40/5

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good product and on time shipping.

The product fit into existing holder and connected easily to my AC compressor and fan. Compressor is running again and cooling fine. Transaction was easy and shipping was on time.
Jack
Reevesville, SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy peasy

Was leary buying online, everything turned out fine Got a good deal product works like it's supposed to, happy everything turned out good 👍.
Anna
Edinburg Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and fast shipping

Thank you! Supply house is a great. Place to buy
Om
Palm city Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time delivery, worked great!

Delivery was ahead of expected date and the part worked fine on my AC. Got us back up and cooling, phew!
Jammer
Reevesville, SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy