Apply to be a TradeMaster!
Main product image of 40/5 MFD Dual Round Capacitor (370V), 43-25133-22
Magnifying glass
Hover image to zoom

40/5 MFD Dual Round Capacitor (370V), 43-25133-22

Brand:
Rheem
SKU:
43-25133-22
Rating:
(2)
Q&A:
(0)
40/5 MFD Dual Round Capacitor (370V), 43-25133-22
Magnifying glass
Hover image to zoom
$15.10 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
40/5 MFD

Description

–
40/5 MFD Dual Round Capacitor (370V)

Specs

–
MFD:

40/5

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.....

1000% better than buying and installing a brand new AC unit. Bought the first capacitator July 2021. It died first week of September 2023. For the price and the 2 years span, I would buy it again until the AC unit die completely. Would love for it to last longer but again, for the price it is worth it.
Ili
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit

Fit good Works perfect !
Woodsggggggggggggggggggggggggggggggggggg
Culleoka TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy