Apply to be a TradeMaster!
Main product image of 80/10 MFD Round Run Capacitor (370V), 43-25133-34
Magnifying glass
Hover image to zoom

80/10 MFD Round Run Capacitor (370V), 43-25133-34

Brand:
Rheem
SKU:
43-25133-34
Rating:
(5)
Q&A:
(0)
80/10 MFD Round Run Capacitor (370V), 43-25133-34
Magnifying glass
Hover image to zoom
$21.25 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
80/10 MFD

Description

–
43-25133-34 is an official OEM 80/10 MFD Round Run Capacitor (370V) for Rheem HVAC equipment.

Specs

–
Voltage:

370V

MFD:

80/10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent product, good quality

Super fast shipping.
Budfox
Phoenix
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These guys deliver as promised

I looked and called around for a dual run capacitor for my outside AC unit. Nobody locally carried it and other online stores were a lot pricier. These had in stock and was delivered within a couple of days.
Bzzman
Chicago, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Match

This was an exact match to replace the bad capacitor on my hvac unit which had swelled and went out. Price was so good, I bought 2 so I could have a spare if it happened again.
Trophyshooter67
Alabama
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Shorter than the old one , but works just as good
Tony
Cedar Park, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Value

Had replaced condenser fan and blades so thought I would replace the capacitor while I was at it. Was told by several that it didn't need it but I couldn't remember when it had been changed last, so as cheap as it was I wanted a new one pushing my new motor. Working great so far. Should have ordered a spare.
Trophyshooter67
Graysville, Alabama
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?