Apply to be a TradeMaster!
Main product image of 15 MFD Single Oval Run Capacitor (370V), 43-25134-06
Magnifying glass
Hover image to zoom

15 MFD Single Oval Run Capacitor (370V), 43-25134-06

Brand:
Rheem
SKU:
43-25134-06
Rating:
(1)
Q&A:
(0)
15 MFD Single Oval Run Capacitor (370V), 43-25134-06
Magnifying glass
Hover image to zoom
$5.59 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
15 MFD

Description

–
15 MFD Single Oval Run Capacitor (370V)

Specs

–
Voltage:

370V

MFD:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Direct fit to OEM specs.

No issues with installation and initial startup. Quiet operation.
WRES
Ky.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy