Apply to be a TradeMaster!
Main product image of 20 MFD Oval Run Capacitor (370V), 43-25134-07
Magnifying glass
Hover image to zoom

20 MFD Oval Run Capacitor (370V), 43-25134-07

Brand:
Rheem
SKU:
43-25134-07
Rating:
(1)
Q&A:
(0)
20 MFD Oval Run Capacitor (370V), 43-25134-07
Magnifying glass
Hover image to zoom
$8.15 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
20 MFD

Description

–
43-25134-07 is an official OEM 20 MFD Oval Run Capacitor (370V) for Rheem HVAC equipment.

Specs

–
MFD:

20

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

"right product, great price"

Purchased the 20 MFD Oval Run Capacitor to replace the old one on my furnace. I was given a huge estimate from a heating and cooling company to fix it. Found this item online thru PexSupply.com at a great price. It was easy to install and works great. [...]
celtic guy
Ohio
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy