Apply to be a TradeMaster!
Main product image of 35/3 MFD Dual Run Oval Capacitor (370V), 43-25135-17
Magnifying glass
Hover image to zoom

35/3 MFD Dual Run Oval Capacitor (370V), 43-25135-17

Brand:
Rheem
SKU:
43-25135-17
Rating:
(2)
Q&A:
(0)
35/3 MFD Dual Run Oval Capacitor (370V), 43-25135-17
Magnifying glass
Hover image to zoom
$11.29 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
35/3 MFD

Description

–
35/3 MFD Dual Run Oval Capacitor (370V) Specifications:
  • Dimension A (in.): 1.890
  • Dimension B (in.): 2.900
  • Dimension C (in.): 3.940 (max.)
  • Dimension D (in.): 1.770
  • Dimension E (in.): 2.780
  • Connections: 1/4 in. Quick Connects
  • Specs

    –
    Voltage:

    370V

    MFD:

    35/3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Capacitor worked in old air conditioner

    Product replaced the old capacitor in old whole house air conditioner. It will give me some time to prepare for replacing the furnace and air conditioner. Shipping was fast. I recommend Supply House to you.
    Linda
    Cleveland ohio
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product agian

    Great product easy to install
    Kerryj903
    TX
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy