Apply to be a TradeMaster!
Main product image of 35 MFD Round Run Capacitor (370V), 43-25136-12
Magnifying glass
Hover image to zoom

35 MFD Round Run Capacitor (370V), 43-25136-12

Brand:
Rheem
SKU:
43-25136-12
Rating:
(1)
Q&A:
(0)
35 MFD Round Run Capacitor (370V), 43-25136-12
Magnifying glass
Hover image to zoom
$11.03 each
In Stock
In Stock
Get 7 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
35 MFD

Description

–
35 MFD Round Run Capacitor (370V) Specifications:
  • 2" Round Base

  • **Images may not represent actual product.**

    Specs

    –
    MFD:

    35

    Voltage:

    370V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Nice outfit to work with.

    Unfortunately my compressor died after only 34 seasons.😆 Your prices and service are terrific, I just couldn't get to use the part I ordered.
    Jimmy
    Voorhees
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy