Apply to be a TradeMaster!
Main product image of 40 MFD Round Run Capacitor (370V), 43-25136-13
Magnifying glass
Hover image to zoom

40 MFD Round Run Capacitor (370V), 43-25136-13

Brand:
Rheem
SKU:
43-25136-13
Rating:
(1)
Q&A:
(0)
40 MFD Round Run Capacitor (370V), 43-25136-13
Magnifying glass
Hover image to zoom
$11.01 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
40 MFD
Product Highlight: Shape
Round

Description

–
43-25136-13 is an official OEM 40 MFD Round Run Capacitor (370V) for Rheem HVAC equipment.

Specs

–
Voltage:

370V

MFD:

40

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right product and fast shipping

I found the right part very easy and received it in two days. When you need a part you want everything to go smooth and Supply House did it! These guys are my go to for parts. Thanks for doing thing right!
Dano615
Nashville TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy