Apply to be a TradeMaster!
Main product image of 70 MFD Round Run Capacitor (370V), 43-25136-17
Magnifying glass
Hover image to zoom

70 MFD Round Run Capacitor (370V), 43-25136-17

Brand:
Rheem
SKU:
43-25136-17
Rating:
(1)
Q&A:
(0)
70 MFD Round Run Capacitor (370V), 43-25136-17
Magnifying glass
Hover image to zoom
$14.82 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
70 MFD
Product Highlight: Shape
Round

Description

–
43-25136-17 is an official OEM 70 MFD Round Run Capacitor (370V) for Rheem HVAC equipment.

Specs

–
MFD:

70

Voltage:

370V

Shape:

Round

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast shipping, accurate inventory, and great website

Supply House shipped the capacitor before the original estimate, and it arrived without issue. I will be ordering all my home maintenance parts from them in the future.
Alt
San Antonio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy