Apply to be a TradeMaster!
Main product image of Capacitor - 30/7.5/440 Dual Round, 43-TL30074-R
Magnifying glass
Hover image to zoom

Capacitor - 30/7.5/440 Dual Round, 43-TL30074-R

Brand:
Rheem
SKU:
43-TL30074-R
Rating:
(0)
Q&A:
(0)
Capacitor - 30/7.5/440 Dual Round, 43-TL30074-R
Magnifying glass
Hover image to zoom
$9.19 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: MFD
30/7.5 MFD
Product Highlight: Voltage
440v

Description

–

TrueLine HVAC capacitors are certified, high-performance, reliable devices that store energy. An air conditioner dual capacitor is a device that stores electrical energy by accumulating electric charges on two closely spaced surfaces that are insulated from each other. This run capacitor for AC unit applications allows for a quick release of energy in a way that differs from your standard battery. These AC capacitors can be used in heating, ventilation and cooling devices for all of your home AC unit needs.


Specifications: 

  • Capacitance 1 : 30uF
  • Capacitance 2 : 7.5uF
  • Voltage: 440V
  • Certified to UL 810 standards
  • Operating temperature range of -40°C to 70°C
  • 30/7.5/440 Dual Round AC Capacitor

Specs

–
Shape:

Round

MFD:

30/7.5

Voltage:

440v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy