Apply to be a TradeMaster!
Main product image of Capacitor - 35/7.5/440 Dual Round, 43-TL35074-R
Magnifying glass
Hover image to zoom

Capacitor - 35/7.5/440 Dual Round, 43-TL35074-R

Brand:
Rheem
SKU:
43-TL35074-R
Rating:
(0)
Q&A:
(0)
Capacitor - 35/7.5/440 Dual Round, 43-TL35074-R
Magnifying glass
Hover image to zoom
$4.68 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MFD
35/7.5 MFD
Product Highlight: Shape
Round
Product Highlight: Voltage
440v

Description

–

These ProTech HVAC capacitors are tested to the highest UL810 standards for safe and reliable performance. To test an A/C unit capacitor with a voltage meter, first remove the air conditioning capacitor from the control board and discharge it fully by connecting it across a resistor. Then, connect the positive terminal of the AC capacitor to the red probe and the negative terminal to the black probe found on the digital multimeter. Rotate the multimeter knob to select the capacitance mode. Look at the display panel and note the given capacitance for the capacitor unit; compare it to the value shown to check for a faulty capacitor. Variation between 10%-20% from the actual capacitance value is acceptable in most cases but if the displayed value is extremely high or low, you may have a bad capacitor that needs to be replaced by an HVAC professional immediately.


Specifications:

  • Capacitance 1: 35uF
  • Capacitance 2: 7.5uF
  • Voltage: 440V
  • Certified to UL 810 standards
  • Operating temperature range of -40°C to 70°C
  • 35/7.5/440 Dual Round Air Conditioning Capacitor

Specs

–
MFD:

35/7.5

Shape:

Round

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy