Apply to be a TradeMaster!
Main product image of TRUELINE Capacitor - 40/7.5/440 Dual Round, 43-TL40074-R
Magnifying glass
Hover image to zoom

TRUELINE Capacitor - 40/7.5/440 Dual Round, 43-TL40074-R

Brand:
Rheem
SKU:
43-TL40074-R
Rating:
(0)
Q&A:
(0)
TRUELINE Capacitor - 40/7.5/440 Dual Round, 43-TL40074-R
Magnifying glass
Hover image to zoom
$4.69 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MFD
40/7.5 MFD
Product Highlight: Shape
Round
Product Highlight: Voltage
440v

Description

–

Discover the new TrueLine capacitor for AC unit system performance, engineered to provide unmatched performance and reliability at an extraordinary value. TrueLine capacitors for AC unit use excel in collecting and storing electrical charges. These AC capacitors are certified to the highest UL 810 standards, having been rigorously tested and approved for 10,000 AFC. For optimal performance, it's crucial to install air conditioning capacitors that precisely align with your HVAC system specifications. 


Specifications:

  • Capacitance 1  - 40uF
  • Capacitance 2 - 7.5uF
  • Voltage - 440V
  • Shape: Round
  • Certified to UL 810 standards
  • Operating temperature range of -40°C to 70°C
  • 40/7.5/440 Air Conditioner Dual Capacitor

 

Specs

–
MFD:

40/7.5

Shape:

Round

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy