Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Rheem Parts
Rheem Compressors & Parts
40W Belly Band Crankcase Heater (240V)
Brand:
Rheem
SKU:
44-101884-08
Rating:
(1)
Q&A:
(0)
Hover image to zoom
44-101884-08 has been discontinued
Discontinued June 15, 2020
This product was discontinued by the manufacturer.
This item replaces:
44-17402-44
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
40W Belly Band Crankcase Heater (240V), 44-107904-01
Brand:
Rheem
SKU:
44-107904-01
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
40 Watts
230V
Description
–
40W Belly Band Crankcase Heater Specifications:
Easy to install; adjustable by screw
Uses high temperature silicone rubber element
For optimium heat transfer, mount in lowest position on compressor housing
See Compressors section for specific application cross reference by part number
Specifications:
Application: Scroll
Type: Belly Band
Lead Wire Size (AWG): 18
Ground Wire Length: 48"
Ground Wire Type (AWG): 18
Minimum Diameter: 5-1/2"
Maximum Diameter:6-3/4"
Hide Description
Specs
–
Wattage:
40
Voltage:
230V
Lead Wire Length:
48"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Good heater
This heater fits Copeland's ZPS30 K5 series 2 stage compressor. This compressor is only 5.5" in diameter and I had trouble finding a heater that would fit. This does the job.
CJ
New Jersey
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video