Apply to be a TradeMaster!
Main product image of 40W Belly Band Crankcase Heater (240V), 44-17402-44
Magnifying glass
Hover image to zoom

40W Belly Band Crankcase Heater (240V), 44-17402-44

Brand:
Rheem
SKU:
44-17402-44
Rating:
(0)
Q&A:
(0)
40W Belly Band Crankcase Heater (240V), 44-17402-44
Magnifying glass
Hover image to zoom
$68.89 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
40 Watts
Product Highlight: Voltage
230V

Description

–
40W Belly Band Crankcase Heater Specifications:
  • Application: Scroll
  • Type: Belly Band
  • Lead Wire Size (AWG): 18
  • Lead Wire Terminations: Stripped
  • Ground Wire Length: 22"
  • Ground Wire Type (AWG): 18
  • Ground Terminal: #10 Ring Eyelet
  • Minimum Diameter: 4-7/8"
  • Maximum Diameter: 6-3/16"
  • Specs

    –
    Wattage:

    40

    Voltage:

    230V

    Lead Wire Length:

    48"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy