Apply to be a TradeMaster!
Main product image of 200VA Transformer (460/575-230V), 46-23585-01
Magnifying glass
Hover image to zoom

200VA Transformer (460/575-230V), 46-23585-01

Brand:
Rheem
SKU:
46-23585-01
Rating:
(1)
Q&A:
(0)
200VA Transformer (460/575-230V), 46-23585-01
Magnifying glass
Hover image to zoom
$166.43 each
In Stock
In Stock
Get 3 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 575v
Product Highlight: Mount
Channel 4 Hole

Description

–
200VA Transformer (460/575-230V) Specifications:
  • Capacity (VA): 200
  • Primary Voltage (V): 460
  • Primary Voltage (V): 575
  • Secondary Voltage (V): 230
  • Four Hole Spacing: 3-3/4" x 2-5/8"
  • Electrical Connections: Leads with 1/4" insulated female quick connects
  • Specs

    –
    Frequency:

    60 Hz

    60 Hz

    60 Hz

    Mount:

    Channel 4 Hole

    Voltage:

    460v

    575v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    3 out of 1 review
    100% would recommend this product
    3
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    100%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Worked out fine!

    Strange and hard to find transformer, but SH had it.
    Chuck
    Ohio
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy