Apply to be a TradeMaster!
Main product image of 20VA Plate Mt Xformer (120-24V)
Magnifying glass
Hover image to zoom

20VA Plate Mt Xformer (120-24V)

Brand:
Rheem
SKU:
46-25107-01
Rating:
(0)
Q&A:
(0)
20VA Plate Mt Xformer (120-24V)
Magnifying glass
Hover image to zoom
46-25107-01 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v, 24V
Product Highlight: Mount
Plate

Description

–
20VA Plate Mt Xformer (120-24V) Specifications:
  • Primary Voltage (V): 120
  • Secondary Voltage (V): 24
  • Capacity (VA): 20
  • Four Hole Spacing: 3-3/8" x 3-3/8"
  • Electrical Connections: Pressure Wire Terminals
  • Power Limiting: Class 2
  • Specs

    –
    Mount:

    Plate

    Voltage:

    120v

    24V

    Frequency:

    60 Hz

    50 Hz

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm