Apply to be a TradeMaster!
Main product image of 40VA Transformer (120V-24V), 46-25107-02
Magnifying glass
Hover image to zoom

40VA Transformer (120V-24V), 46-25107-02

Brand:
Rheem
SKU:
46-25107-02
Rating:
(1)
Q&A:
(0)
40VA Transformer (120V-24V), 46-25107-02
Magnifying glass
Hover image to zoom
$28.45 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 24V
Product Highlight: Mount
Channel 2 Hole

Description

–
40VA Transformer (120V-24V) Specifications:
  • Primary Voltage (V): 120
  • Secondary Voltage (V): 24
  • Capacity (VA): 40
  • Two Hole Spacing: 3-1/8"
  • Electrical Connections: Leads With Stripped Ends
  • Power Limiting: Class 2

  • Specs

    –
    Frequency:

    50 Hz

    60 Hz

    50 Hz

    60 Hz

    50 Hz

    60 Hz

    Voltage:

    120v

    24V

    Mount:

    Channel 2 Hole

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Works great!

    This transformer delivered quickly and worked great for an unknown brand 40VA, 24v replacement!
    Chilly Al
    Syracuse, IN
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy