Apply to be a TradeMaster!
Main product image of 100VA Transformer (460/575-24V), 46-42515-05
Magnifying glass
Hover image to zoom

100VA Transformer (460/575-24V), 46-42515-05

Brand:
Rheem
SKU:
46-42515-05
Rating:
(0)
Q&A:
(0)
100VA Transformer (460/575-24V), 46-42515-05
Magnifying glass
Hover image to zoom
$67.77 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v, 460v, 24V
Product Highlight: Mount
Channel 4 Hole

Description

–
100VA Transformer (460/575-24V) Specifications:
  • Primary Voltage (V): 460, 575
  • Secondary Voltage (V): 24
  • Capacity (VA): 100
  • Four Hole Spacing: 2-3/8" x 2"
  • Overcurrent Protection: 4A Circuit Breaker
  • Electrical Connections: 1/4" Male quick connects
  • Power Limiting: Class 2

  • **Image may not represent actual product.**

    Specs

    –
    Frequency:

    50 Hz

    50 Hz

    60 Hz

    60 Hz

    50 Hz

    60 Hz

    Voltage:

    575v

    460v

    24V

    Mount:

    Channel 4 Hole

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy