Apply to be a TradeMaster!
Main product image of DPST N/C Auto Reset Limit 130 Open 90 Close, 47-20045-06
Magnifying glass
Hover image to zoom

DPST N/C Auto Reset Limit 130 Open 90 Close, 47-20045-06

Brand:
Rheem
SKU:
47-20045-06
Rating:
(0)
Q&A:
(0)
DPST N/C Auto Reset Limit 130 Open 90 Close, 47-20045-06
Magnifying glass
Hover image to zoom
$27.25 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
230V

Description

–
DPST N/C Auto Reset Limit 130 Open 90 Close Specifications:
  • Open Temperature: 130°F
  • Tolerance Open Temperature: +/-5
  • Close Temperature: 90°F
  • Tolerance Close Temperature: +/-10

  • **Image may not be representative of actual product.**

    Specs

    –
    Action:

    DPST

    Position:

    Normally Closed

    Reset Type:

    Automatic

    Voltage:

    230V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy