Apply to be a TradeMaster!
Main product image of SPST N/C Auto Reset Limit 170 Open 150 Close, 47-21711-10
Magnifying glass
Hover image to zoom

SPST N/C Auto Reset Limit 170 Open 150 Close, 47-21711-10

Brand:
Rheem
SKU:
47-21711-10
Rating:
(0)
Q&A:
(0)
SPST N/C Auto Reset Limit 170 Open 150 Close, 47-21711-10
Magnifying glass
Hover image to zoom
$15.19 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
230V, 120v

Description

–
SPST N/C Auto Reset Limit 170 Open 150 Close Specifications:
  • SPST = Single Pole Single Throw
  • Open Temperature: 170°F
  • Tolerance Open Temperature: +/-5
  • Close Temperature: 150°F
  • Tolerance Close Temperature: +/-7
  • Mounting: Board Mount - 90 Degree Strap Angle
  • Mounting Board Dimensions: 1-7/8" x 2-3/4"
  • Mounting Insertion Depth - Maximum: 3"
  • Connections: 1/4" Quick Connects
  • Specs

    –
    Action:

    SPST

    Position:

    Normally Closed

    Reset Type:

    Automatic

    Voltage:

    230V

    120v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy