Shop Resideo Sale
Main product image of SPST N/C A/R Limit (100 Open 95 Close), 47-21711-20
Magnifying glass
Hover image to zoom

SPST N/C A/R Limit (100 Open 95 Close), 47-21711-20

Brand:
Rheem
SKU:
47-21711-20
Rating:
(0)
Q&A:
(0)
SPST N/C A/R Limit (100 Open 95 Close), 47-21711-20
Magnifying glass
Hover image to zoom
$18.08 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed

Description

–
SPST N/C A/R Limit Specifications:
  • No. of Poles: 1
  • Maximum Voltage Rating (VAC): 120 / 230
  • Maximum Current Rating (A): 15 / 10
  • Open Temperature (F): 110
  • Tolerance Open Temperature (F): +/-5
  • Close Temperature (F): 95
  • Tolerance Close Temperature (F): +/-6
  • Nominal Temperature Difference (F): 15
  • Disc Face: Enclosed
  • Mounting: Board Mount - 90° strap angle
  • Mounting Board Dimensions (in.): 1-7/8 x 2-3/4
  • Mounting Insertion Depth - Maximum (in.): 7
  • Connections: 1/4 in. Quick Connects

  • **Image may not represent actual product.**

    Specs

    –
    Position:

    Normally Closed

    Action:

    SPST

    Reset Type:

    Automatic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy