Apply to be a TradeMaster!
Main product image of Defrost Sensor L50-22F, 47-21777-04
Magnifying glass
Hover image to zoom

Defrost Sensor L50-22F, 47-21777-04

Brand:
Rheem
SKU:
47-21777-04
Rating:
(0)
Q&A:
(0)
Defrost Sensor L50-22F, 47-21777-04
Magnifying glass
Hover image to zoom
$51.20 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Defrost Sensor L50-22F features:
  • Tube Mount
  • Auto Reset
  • Tolerance Open Temperature: +/-5
  • Tolerance Close Temperature: +/-3
  • Max Voltage Rating: 120V/230V
  • Disc Face: Enclosed
  • Switch Type: SPST
  • Contact Orientation: N/C
  • Mount: 3/8"

  • **Image may not represent actual product.**

    Specs

    –
    Open Temperature:

    50°F

    Close Temperature:

    28°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy