Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Rheem Parts
Rheem Limit Switches
SPST Normally Closed Limit Switch w/ Manual Reset (230F), 47-21900-01
Brand:
Rheem
SKU:
47-21900-01
Rating:
(4)
Q&A:
(0)
Hover image to zoom
47-21900-01 has been discontinued
Discontinued November 5, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
SPST N/C Limit Switch Kit w/ Manual Reset, Flanged Airstream (230F), 47-21900-01K
Brand:
Rheem
SKU:
47-21900-01K
(0)
Order by
today
, receive 250 byÂ
Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Normally Closed
Description
–
47-21900-01 is an official OEM SPST Normally Closed Limit Switch w/ Manual Reset (230F) for Rheem HVAC equipment.
Specs
–
Action:
SPST
Position:
Normally Closed
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 4Â reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-4
 ofÂ
4
 reviews
Sort: Most Recent
Great service
The right part at a good price with lightening fast delivery - can't beat that.
GeoMc
New Jersey
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
A good deal.
Extremely fast on shipping the product and a great price.
Jeff
Induana
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
What I needed Super fast,
Was exact OE replacement of the part I needed. Great price super fast shipping. I recommend them
Bob
Cleveland,Ohio
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Exact part
Exact part in stock and shipped quickly.
Ken
Fraser MI
13 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
×
Video