Apply to be a TradeMaster!
Main product image of SPST N/C Limit Switch, L260F, 47-22383-13
Magnifying glass
Hover image to zoom

SPST N/C Limit Switch, L260F, 47-22383-13

Brand:
Rheem
SKU:
47-22383-13
Rating:
(2)
Q&A:
(1)
SPST N/C Limit Switch, L260F, 47-22383-13
Magnifying glass
Hover image to zoom
$9.18 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed

Description

–
SPST N/C Limit Switch, L260F

Features:
  • TOD Switch Series: 36T
  • Category: General Purpose
  • Reset Mode: Manual
  • No. of Poles: 1
  • Switch Type: SPST
  • Contact Orientation: Normally Closed
  • Maximum Voltage Rating (VAC): 120 / 230
  • Maximum Current Rating (A): 15 / 10
  • Open Temperature (F): 260
  • Tolerance Open Temperature (F): +/-14
  • Close Temperature (F): 45
  • Minimum Manual Reset Temperature (F): 210
  • Disc Face: Enclosed
  • Mounting: Flanged airstream
  • Mounting Insertion Depth - Maximum (in.): 3/16
  • Connections: 1/4 in. Quick Connects

Specs

–
Reset Type:

Manual

Position:

Normally Closed

Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect match

Perfect match. Had my furnace up and running in just a few minutes
Mike
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replaced for my damaged switch.

Used to replace limit switch on Fireplace
Jolly
South Carolina
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Part number 47-2238313 rheem replace part number 47-2238312 rheem that's my question thank Jeff DelliBovi

Asked by Jeff 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that is the replacement for the original 47-22383-12.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy