Apply to be a TradeMaster!
Main product image of SPST N/C A/R Limit (100 Open 90 Close), 47-22860-05
Magnifying glass
Hover image to zoom

SPST N/C A/R Limit (100 Open 90 Close), 47-22860-05

Brand:
Rheem
SKU:
47-22860-05
Rating:
(1)
Q&A:
(0)
SPST N/C A/R Limit (100 Open 90 Close), 47-22860-05
Magnifying glass
Hover image to zoom
$21.21 each
In Stock
In Stock
Get 8 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
230V

Description

–
SPST N/C Auto Reset Limit (100 Open 90 Close) Specifications:
  • TOD Switch Series: 36T
  • Category: General Purpose
  • Reset Mode: Manual
  • No. of Poles: 1
  • Switch Type: SPST (Single Pole Single Throw)
  • Contact Orientation: Normally Closed
  • Maximum Voltage Rating (VAC): 120 / 230
  • Maximum Current Rating (A): 15 / 10
  • Open Temperature (F): 130
  • Tolerance Open Temperature (F): +/-8
  • Close Temperature (F): 45
  • Minimum Manual Reset Temperature (F): 85
  • Disc Face: Enclosed
  • Mounting: Flanged Airstream
  • Mounting Insertion Depth - Maximum (in.): 3/8
  • Connections: 1/4 Inch Quick Connects
  • Specs

    –
    Reset Type:

    Automatic

    Position:

    Normally Closed

    Action:

    SPST

    Voltage:

    230V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    it worked. what more could I ask?

    I believe I ordered this part at 4 in the afternoon and arrived in less than 24 hours, incredible.
    Andrew
    Scott Depot, WV
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy