Apply to be a TradeMaster!
Main product image of SPST N/C M/R Limit (250 Open), 47-22861-04
Magnifying glass
Hover image to zoom

SPST N/C M/R Limit (250 Open), 47-22861-04

Brand:
Rheem
SKU:
47-22861-04
Rating:
(0)
Q&A:
(0)
SPST N/C M/R Limit (250 Open), 47-22861-04
Magnifying glass
Hover image to zoom
47-22861-04 has been discontinued
Discontinued May 10, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Limit Switch Kit - Manual Reset (Flanged Airstream), 47-22861-04K
Brand:
Rheem
SKU:47-22861-04K
(0)
Order by today, receive 5 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
230V, 120v

Description

–
SPST N/C M/R Limit (250 Open) Specifications:
  • Number of Poles: 1
  • Maximum Current Rating (A): 15 / 10
  • Open Temperature: 250°F
  • Tolerance Open Temperature (F): +/-12
  • Close Temperature (F): (-31 Auto)
  • Disc Face: Exposed
  • Minimum Manual Reset Temperature: 130°F
  • Mounting: Flanged airstream
  • Mounting Insertion Depth - Maximum: 3/16"
  • Connections: 1/4" Quick Connects
  • Specs

    –
    Reset Type:

    Manual

    Position:

    Normally Closed

    Action:

    SPST

    Voltage:

    230V

    120v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm