Apply to be a TradeMaster!
Main product image of SPST N/C M/R Limit (190 Open 45 Close), 47-22906-02
Magnifying glass
Hover image to zoom

SPST N/C M/R Limit (190 Open 45 Close), 47-22906-02

Brand:
Rheem
SKU:
47-22906-02
Rating:
(3)
Q&A:
(0)
SPST N/C M/R Limit (190 Open 45 Close), 47-22906-02
Magnifying glass
Hover image to zoom
$19.53 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
230V, 120v

Description

–
SPST N/C M/R Limit (190 Open 45 Close) Specifications:
  • Number of Poles: 1
  • Maximum Current Rating (A): 15 / 10
  • Open Temperature: 190°F
  • Tolerance Open Temperature (F): +/-10
  • Close Temperature (F): 45
  • Disc Face: Enclosed
  • Minimum Manual Reset Temperature: 125°F
  • Mounting: Surface Mount - Flanged
  • Connections: 1/4" Quick Connects
  • Specs

    –
    Reset Type:

    Manual

    Position:

    Normally Closed

    Action:

    SPST

    Voltage:

    230V

    120v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.67 out of 3 reviews
    100% would recommend this product
    4.67
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    33%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Excellent. Perfect Match!

    Perfect match. I could not find this at my local supply house. Very happy you had this. Fast shipping too!
    Hovie
    Grove City PA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes I certainly would

    Fast shipping, excellent description and quality item. Solved my problem quickly
    David
    Windsor, va
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It works so my furnace runs and makes heat to keep me warm

    see headline
    none
    Snow belt
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy