Apply to be a TradeMaster!
Main product image of SPST N/C A/R Limit (200 Open 120 Close), 47-23113-04
Magnifying glass
Hover image to zoom

SPST N/C A/R Limit (200 Open 120 Close), 47-23113-04

Brand:
Rheem
SKU:
47-23113-04
Rating:
(0)
Q&A:
(0)
SPST N/C A/R Limit (200 Open 120 Close), 47-23113-04
Magnifying glass
Hover image to zoom
$16.38 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
230V

Description

–
SPST N/C A/R Limit (200 Open 120 Close) Specifications:
  • Maximum Current Rating (A): 25
  • Open Temperature: 200°F
  • Tolerance Open Temperature (F): +/-6
  • Close Temperature: 120°F
  • Tolerance Close Temperature (F): +/-8
  • Disc Face: Enclosed
  • Mounting Insertion Depth: 3/8" max

  • **Image may not represent actual product.**

    Specs

    –
    Reset Type:

    Automatic

    Position:

    Normally Closed

    Action:

    SPST

    Voltage:

    230V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy