Apply to be a TradeMaster!
Main product image of SPST N/C A/R Limit (85 Open 75 Close), 47-23117-03
Magnifying glass
Hover image to zoom

SPST N/C A/R Limit (85 Open 75 Close), 47-23117-03

Brand:
Rheem
SKU:
47-23117-03
Rating:
(0)
Q&A:
(0)
SPST N/C A/R Limit (85 Open 75 Close), 47-23117-03
Magnifying glass
Hover image to zoom
$25.13 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
230V

Description

–
SPST N/C A/R Limit (85 Open 75 Close) Specifications:
  • Maximum Current Rating (A): 25
  • Open Temperature: 85°F
  • Tolerance Open Temperature (F): +/-3
  • Close Temperature: 75°F
  • Tolerance Close Temperature (F): +/-3
  • Disc Face: Enclosed
  • Mounting: Surface Mount
  • Connections: 1/4" Quick Connects

  • **Image may not represent actual product.**

    Specs

    –
    Reset Type:

    Automatic

    Position:

    Normally Closed

    Action:

    SPST

    Voltage:

    230V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy