Apply to be a TradeMaster!
Main product image of SPST N/C A/R Limit (165 Open 145 Close), 47-23610-19
Magnifying glass
Hover image to zoom

SPST N/C A/R Limit (165 Open 145 Close), 47-23610-19

Brand:
Rheem
SKU:
47-23610-19
Rating:
(1)
Q&A:
(0)
SPST N/C A/R Limit (165 Open 145 Close), 47-23610-19
Magnifying glass
Hover image to zoom
$10.66 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
230V

Description

–
SPST N/C A/R Limit Specifications:
  • Open Temperature (F): 165
  • Tolerance Open Temperature (F): +/-5
  • Close Temperature (F): 145
  • Tolerance Close Temperature (F): +/-5
  • Nominal Temperature Difference (F): 20
  • Color Code: Yellow/White
  • Disc Face: Enclosed
  • Specs

    –
    Position:

    Normally Closed

    Action:

    SPST

    Reset Type:

    Automatic

    Voltage:

    230V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    Product Reviews

    4 out of 1 review
    4
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Right fot

    The product arrived on time and was right fit
    GP
    Downingtown PA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy