Apply to be a TradeMaster!
Main product image of M/R High Pressure Limit Switch, 47-23699-03
Magnifying glass
Hover image to zoom

M/R High Pressure Limit Switch, 47-23699-03

Brand:
Rheem
SKU:
47-23699-03
Rating:
(0)
Q&A:
(0)
M/R High Pressure Limit Switch, 47-23699-03
Magnifying glass
Hover image to zoom
$56.50 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
M/R High Pressure Limit Switch
  • Type: High Pressure Limit
  • Reset: Auto
  • Open Pressure (psig): 610
  • Tolerance Open Pressure (psig): +/-15
  • Close Pressure (psig): 420
  • Tolerance Close Pressure (psig): +/-15
  • Refrigerant Connection Type: Sweat
  • Refrigerant Connection Size (in): 3/32
  • Capillary Tube Included: Yes
  • Capillary Tube Length (in): 36
  • Wire Size (AWG): 18
  • Wire Length (in.): 36
  • Motor Full Load Current at 120VAC (A): 5.8
  • Motor Locked Rotor Current at 120VAC (A): 34.8
  • Pilot Duty Rating at 24VAC (VA): 125
  • Pilot Duty Rating at 120VAC (VA): 375
  • Pilot Duty Rating at 277VAC (VA): 375
  • Proof Test Pressure (psig): 1000
  • Burst Test Pressure (psig): 5000
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy