Apply to be a TradeMaster!
Main product image of SPST N/C A/R Limit (160 Open 140 Close), 47-25350-05
Magnifying glass
Hover image to zoom

SPST N/C A/R Limit (160 Open 140 Close), 47-25350-05

Brand:
Rheem
SKU:
47-25350-05
Rating:
(2)
Q&A:
(0)
SPST N/C A/R Limit (160 Open 140 Close), 47-25350-05
Magnifying glass
Hover image to zoom
$9.71 each
In Stock
In Stock
Get 4 Thu, Aug 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Position
Normally Closed

Description

SPST N/C A/R Limit (160 Open 140 Close) Specifications:
  • Maximum Current Rating (A): 15/10
  • Open Temperature: 160°F
  • Tolerance Open Temperature (F): +/-5
  • Close Temperature: 140°F
  • Tolerance Close Temperature (F): +/-7
  • Disc Face: Enclosed
  • Mounting Insertion Depth: 3" max
  • Specs

    Open Temperature:

    160°F

    Close Temperature:

    140°F

    Position:

    Normally Closed

    Action:

    SPST

    Reset Type:

    Automatic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Fast shipping great price

    The item was easy to find on the site. Would buy from seller again
    Rick
    Dansville NY
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It worked like a charm.

    Thank you.
    DieselFitter
    South Dakota
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy