Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Rheem Parts
Rheem Limit Controls
SPST N/C Limit, 180 Open, 160 Close, 47-25350-07
Brand:
Rheem
SKU:
47-25350-07
Rating:
(2)
Q&A:
(0)
Hover image to zoom
47-25350-07 has been discontinued
Discontinued November 6, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Limit Switch Kit - Auto Reset (Board Mount), 47-25350-07K
Brand:
Rheem
SKU:
47-25350-07K
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Normally Closed
Description
–
47-25350-07 is an official OEM SPST N/C Limit, 180 Open, 160 Close for Rheem HVAC equipment.
Specs
–
Action:
SPST
Position:
Normally Closed
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
yes
great product
rhinebone
Illinois
11 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Will buy from again
Checked everything else out couldn't find anything called hvac couldn't find anything and said it was the board was faulty . Checked high limit switch which rarely goes out and found out mine was bad. Ordered new one and installed works perfectly.
Fast times
Pine city Minnesota
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video