Apply to be a TradeMaster!
Main product image of SPST N/C Auto Reset Limit 200 Open 180 Close, 47-25350-09
Magnifying glass
Hover image to zoom

SPST N/C Auto Reset Limit 200 Open 180 Close, 47-25350-09

Brand:
Rheem
SKU:
47-25350-09
Rating:
(2)
Q&A:
(0)
SPST N/C Auto Reset Limit 200 Open 180 Close, 47-25350-09
Magnifying glass
Hover image to zoom
$12.10 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
230V, 120v

Description

–
SPST N/C Auto Reset Limit 200 Open 180 Close Specifications:
  • SPST = Single Pole Single Throw
  • Open Temperature: 200°F
  • Tolerance Open Temperature: +/-5
  • Close Temperature: 180°F
  • Tolerance Close Temperature: +/-7
  • Mounting: Board Mount - 60° Strap Angle
  • Mounting Board Dimensions: 1-3/4" x 1-9/16"
  • Mounting Insertion Depth - Maximum: 3"
  • Specs

    –
    Action:

    SPST

    Position:

    Normally Closed

    Reset Type:

    Automatic

    Voltage:

    230V

    120v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Product fixed the problem

    Furnace is working again. Also had to replace a 3 amp fuse.
    Charlie
    Aurora, Colorado
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would purchase this product again

    This item was available readily available and worked great!
    Steve
    Chicago, IL
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy