Apply to be a TradeMaster!
Main product image of 1/4" M/R Hi Pressure Limit (440 Open), 47-41884-01
Magnifying glass
Hover image to zoom

1/4" M/R Hi Pressure Limit (440 Open), 47-41884-01

Brand:
Rheem
SKU:
47-41884-01
Rating:
(0)
Q&A:
(0)
1/4" M/R Hi Pressure Limit (440 Open), 47-41884-01
Magnifying glass
Hover image to zoom
$31.63 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
1/4" M/R Hi Pressure Limit (440 Open) Specifications:
  • Reset: Manual
  • Open Pressure: 440
  • Tolerance Open Pressure: +/-10
  • Refrigerant Connection Type: Sweat (w/o Cap Tube)
  • Refrigerant Connection Size: 1/4"
  • Refrigerant Connection End: Straight

  • **Image may not represent actual product.**

    Specs

    –
    Reset Type:

    Manual

    Size:

    1/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy