Apply to be a TradeMaster!
Main product image of 1/6 HP Blower Motor 825RPM, (208/230V), 51-100344-01
Magnifying glass
Hover image to zoom

1/6 HP Blower Motor 825RPM, (208/230V), 51-100344-01

Brand:
Rheem
SKU:
51-100344-01
Rating:
(3)
Q&A:
(0)
1/6 HP Blower Motor 825RPM, (208/230V), 51-100344-01
Magnifying glass
Hover image to zoom
$175.41 each
In Stock
In Stock
Get 7 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/6 HP

Description

–
1/6 HP Blower Motor Specifications:
  • Application: Blower
  • Number of Speeds: 2
  • Run Capacitor (uF/V): 7.5/370
  • FLA at 230V (A): 1.6
  • LRA at 230V (A): 2.4
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length: 1-1/2"
  • Overall Shaft Length: 2-5/8"
  • Motor Body Length: 4-1/16"
  • Overall Motor Length: 6-11/16"
  • Mounting: Shell-band and shell-screw
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Drive Type: Direct Drive
  • Specs

    –
    Phase:

    1

    Horse Power:

    1/6

    RPM:

    825

    Voltage:

    208V

    230V

    Frequency:

    60 Hz

    Rotation:

    CCW

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Rheem motor

    Exact replacement for Rheem indoor fan coil. Fast delivery as always.
    Bud
    Hampstead MD
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    perfect fit

    Arrived as promised. Perfect replacement part and was adequately packaged to prevent damage.
    Joe
    Virginia
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product was exactly what was needed

    The product was timely shipped and exactly what was needed to get our second air unit up and running. It was easily installed by my brother in law who is not an air conditioning tech.
    Marcymar
    Florida
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy