Apply to be a TradeMaster!
Main product image of 1/8 HP 825RPM 1-Speed Condenser Motor (208-230V), 51-100998-08
Magnifying glass
Hover image to zoom

1/8 HP 825RPM 1-Speed Condenser Motor (208-230V), 51-100998-08

Brand:
Rheem
SKU:
51-100998-08
Rating:
(2)
Q&A:
(0)
1/8 HP 825RPM 1-Speed Condenser Motor (208-230V), 51-100998-08
Magnifying glass
Hover image to zoom
$456.50 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/8 HP

Description

–
1/8 HP 825RPM 1-Speed Condenser Motor (208-230V)

Specs

–
Horse Power:

1/8

RPM:

825

Voltage:

208/230V

Speeds:

1

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Customer Service, Better product

The motor I ordered arrived on time and well packaged. All the necessarys were included. Wire cllors matched, proper lengths were already cut and terminated. A huge pleasure.
Bob
Gainesville, Mo
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Condenser fan motor is the exact replacement as ordered. It has not been installed as of this date. Buying from Supply House was fast and easy. Excellent service & fast shipping.
Alan
Moreno Valley
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy