Apply to be a TradeMaster!
Main product image of 1/3 HP 1075RPM 1-Speed 48 Condenser Motor (208-230V), 51-100998-25
Magnifying glass
Hover image to zoom

1/3 HP 1075RPM 1-Speed 48 Condenser Motor (208-230V), 51-100998-25

Brand:
Rheem
SKU:
51-100998-25
Rating:
(1)
Q&A:
(0)
1/3 HP 1075RPM 1-Speed 48 Condenser Motor (208-230V), 51-100998-25
Magnifying glass
Hover image to zoom
$329.03 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
1/3 HP 1075RPM 1-Speed 48 Condenser Motor (208-230V)

Specs

–
Horse Power:

1/3

RPM:

1075

Voltage:

208/230V

Speeds:

1

Phase:

1

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great

small problem, motor don't come with 4 screws ...they are SPECIAL SCREW
Arturo
Florida Keys
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy