Apply to be a TradeMaster!
Main product image of 1/3 HP 1075 RPM Motor (208-230V), 51-100998-32
Magnifying glass
Hover image to zoom

1/3 HP 1075 RPM Motor (208-230V), 51-100998-32

Brand:
Rheem
SKU:
51-100998-32
Rating:
(2)
Q&A:
(0)
1/3 HP 1075 RPM Motor (208-230V), 51-100998-32
Magnifying glass
Hover image to zoom
$262.76 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP

Description

–
  • 1/3 HP, 1 Speed, 1075 RPM
  • 208/230V, 1 Phase, 60Hz
  • 10MFD/370V Capacitor (sold separately)
  • Shaft Diameter: 1/2"; Motor Body Diameter: 5-5/8"
  • Overall Shaft Length: 2"; Overall Motor Length: 6-7/16"
  • Frame Size: 48
  • Application: Condenser
  • Drive Type: Direct Drive
  • CCW Rotation
  • Specs

    –
    Horse Power:

    1/3

    RPM:

    1075

    Voltage:

    208V

    230V

    Frequency:

    60 Hz

    Speeds:

    1

    Phase:

    1

    Rotation:

    CCW

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    3 out of 2 reviews
    50% would recommend this product
    3
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Supply House Was Great And Product Worked As Intended

    Installed Motor Because Previous Moters Bearings Had Gone Bad Unit Took Off And Havent Seen Any Issues At This Time Good Product.
    Xavier
    Coldwater Mi
    3 years ago
    Was this review helpful to you?

    Supply house was great, but product not

    I twice received bad motors, the first was physically damaged and would not turn, although there were no damage signs on the package. The second motor had some internal wiring issue. Supply House was great about sending me replacements and handling returns. I ended up going a different route to get my customer out of trouble. I still think Supply House is the best.
    Marko
    Redding, CA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy