The Day Savers – A National Tradesmen Day Contest
Main product image of 1/6 HP 825 RPM 1 Speed Motor (208-230V)
Magnifying glass
Hover image to zoom

1/6 HP 825 RPM 1 Speed Motor (208-230V)

Brand:
Rheem
SKU:
51-101774-52
Rating:
(1)
Q&A:
(0)
1/6 HP 825 RPM 1 Speed Motor (208-230V)
Magnifying glass
Hover image to zoom
51-101774-52 has been discontinued
Discontinued October 8, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
1/6HP 208-230v 825RPM 1 Speed Motor, PD512807
Brand:
Rheem
SKU:PD512807
(9)
Order by today, receive 10 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/6 HP

Specs

Voltage:

208/230V

Horse Power:

1/6

RPM:

825

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Check out the cutomer service this company provides :)

This motor was an exact fit for my Ruud condenser unit and is working great. Your customer service has earned you a 5 star rating! The way you handled my unique problem is an example of what all companies should be doing but fail to do so many times. I will give you my future business that's a fact. Thank you for your refreshing attitude when a customer needs your help.
Steve
Lytle, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?