Apply to be a TradeMaster!
Main product image of 1/3 HP 1050RPM Variable Speed Blower Motor (208-230V), 51-101879-00
Magnifying glass
Hover image to zoom

1/3 HP 1050RPM Variable Speed Blower Motor (208-230V), 51-101879-00

Brand:
Rheem
SKU:
51-101879-00
Rating:
(1)
Q&A:
(0)
1/3 HP 1050RPM Variable Speed Blower Motor (208-230V), 51-101879-00
Magnifying glass
Hover image to zoom
$350.20 each
Backorder
Backorder
Get it Wed, Jul 8 - Wed, Aug 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/3 HP

Description

1/3 HP 1050RPM Variable Speed Blower Motor (208-230V)

Specs

Horse Power:

1/3

RPM:

1050

Voltage:

208/230V

Speeds:

Variable

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will think twice before buying this product again

After receiving and installing the new motor, I ended up having to call an service technician. According to the technician, the motor control module was not programmed and the motor could not run as received. We ended up using the control module from the old motor to make the new motor run.
John the DIY guy
Chesapeake, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy