Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Rheem Parts
Rheem Blower Motors
X13 1/3 HP Blower Motor and Module (208-230V)
Brand:
Rheem
SKU:
51-101879-01
Rating:
(3)
Q&A:
(0)
Hover image to zoom
51-101879-01 has been discontinued
Discontinued October 13, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
X13 1/3 HP Blower Motor and Module (208-230V), 51-108727-101
Brand:
Rheem
SKU:
51-108727-101
(2)
Order by
today
, receive 1 byÂ
Friday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208/230V
1/3 HP
Description
–
X13 1/3 HP Blower Motor and Module (208-230V)
Specs
–
Horse Power:
1/3
Speeds:
Variable
Voltage:
208/230V
Phase:
1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Control Board, 47-100436-02
SKU:Â
47-100436-02
Rheem
Product Reviews
5
out of 3Â reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-3
 ofÂ
3
 reviews
Sort: Most Recent
excellent product
The AHU is up and running again.
Bill
Burlington,CT.
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product again
Your representative was very helpful in finding the correct part and getting it shipped out quickly. Free shipping is great and the part fit exactly.
Handyman
Hatteras NC
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good supplier.
Exact replacement. Quick delivery.
Jim
Florida
6 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
×
Video