Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Rheem Parts
Rheem Blower Motors
1/2 HP Variable Speed 48 ECM Motor (208-230V)
Brand:
Rheem
SKU:
51-101880-01
Rating:
(1)
Q&A:
(0)
Hover image to zoom
51-101880-01 has been discontinued
Discontinued October 27, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1/2 HP Variable Speed 48 ECM Motor (208-230V), 51-108728-101
Brand:
Rheem
SKU:
51-108728-101
(1)
Order by
6PM
, receive 6 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208/230V
1/2 HP
Description
–
1/2 HP Variable Speed 48 ECM Motor (208-230V)
Specs
–
Horse Power:
1/2
Voltage:
208/230V
Speeds:
Variable
Phase:
1
Frame:
48
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Control Board, 47-100436-02
SKU:
47-100436-02
Rheem
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Saved the Day!
Received the motor exactly when Supplyhouse.com said I would. Installed it into my Air Handler and it works perfectly as it should.
Marc
Philadelphia
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video