Apply to be a TradeMaster!
Main product image of Condenser Motor - 1/4 hp 208-230/1/60 (1075 rpm/1 speed), 51-102008-19
Magnifying glass
Hover image to zoom

Condenser Motor - 1/4 hp 208-230/1/60 (1075 rpm/1 speed), 51-102008-19

Brand:
Rheem
SKU:
51-102008-19
Rating:
(1)
Q&A:
(0)
Condenser Motor - 1/4 hp 208-230/1/60 (1075 rpm/1 speed), 51-102008-19
Magnifying glass
Hover image to zoom
$241.08 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
51-102008-19 is an official OEM Condenser Motor - 1/4 hp 208-230/1/60 (1075 rpm/1 speed) for Rheem HVAC equipment.
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
Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

OEM part with an aftermarket price

After troubleshooting the fan motor intermittently not starting and testing 2 different capacitors, I started searching for a replacement motor. Supplyhouse.com had the motor at a fair price with no restocking fees which made it the best option I could find. Shipping could have been quicker, it didn't leave the warehouse for 3-4 days after the order was placed. However it arrived well packaged and worked great!
Nick of most trades
Western New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?