Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Rheem Parts
Motors & Motor Parts
Motor - X-13 / Endura Pro (120V - 1 hp), 51-102280-02
Brand:
Rheem
SKU:
51-102280-02
Rating:
(0)
Q&A:
(0)
Hover image to zoom
51-102280-02 has been discontinued
Discontinued December 5, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Motor - SelecTech Gen 3 (120V - 1 hp), 51-106543-32
Brand:
Rheem
SKU:
51-106543-32
(0)
Backorder
Get it
Mon, Jul 13 - Mon, Aug 10
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
51-102280-02 is an official OEM Motor - X-13 / Endura Pro (120V - 1 hp) for Rheem HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video