Apply to be a TradeMaster!
Main product image of 3/4 HP Variable Speed Motor (208-230V), 51-102497-02
Magnifying glass
Hover image to zoom

3/4 HP Variable Speed Motor (208-230V), 51-102497-02

Brand:
Rheem
SKU:
51-102497-02
Rating:
(0)
Q&A:
(0)
3/4 HP Variable Speed Motor (208-230V), 51-102497-02
Magnifying glass
Hover image to zoom
$840.12 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Horse Power
3/4 HP

Description

–
3/4 HP Variable Speed Motor Specifications:
  • Motor Type: X-13
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length: 3-1/2"
  • Overall Shaft Length: 3-15/16"
  • Motor Body Length: 6-1/2"
  • Overall Motor Length: 10-7/16"
  • Mounting: Shell-band
  • Frame Size: 48
  • Bearing Type: Ball
  • Application: Blower
  • Drive Type: Direct Drive

  • **Image may not represent actual product.**

    Specs

    –
    Horse Power:

    3/4

    Phase:

    1

    Voltage:

    208V

    230V

    Hertz:

    50

    Frequency:

    60 Hz

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy