Apply to be a TradeMaster!
Main product image of 1/6 HP 1-Speed Motor 1075RPM, (208-230V), 51-102500-02
Magnifying glass
Hover image to zoom

1/6 HP 1-Speed Motor 1075RPM, (208-230V), 51-102500-02

Brand:
Rheem
SKU:
51-102500-02
Rating:
(1)
Q&A:
(0)
1/6 HP 1-Speed Motor 1075RPM, (208-230V), 51-102500-02
Magnifying glass
Hover image to zoom
$160.82 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/6 HP

Description

–
Note: The voltage in the title and description refers to the service voltage, while the voltage in the specs is the utilization voltage.

1/6 HP 1-Speed Motor Specifications:
  • Application: Condenser
  • Number of Speeds: 1
  • Run Capacitor (uF/V): 3/370
  • FLA at 230V (A): 0.86
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 4-13/16"
  • Keyed/Flat Shaft Length: 1-1/2"
  • Overall Shaft Length: 1-5/8"
  • Motor Body Length: 3-13/16"
  • Overall Motor Length: 5-7/16"
  • Mounting: End-boss, Shell-band
  • Bearing Type: Sleeve
  • Drive Type: Direct Drive
  • Specs

    –
    Frequency:

    50 Hz

    60 Hz

    60 Hz

    50 Hz

    60 Hz

    50 Hz

    Phase:

    1

    Horse Power:

    1/6

    RPM:

    1075

    Voltage:

    208/230V

    Rotation:

    CCW

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Good motor

    Arrived promptly-- As represented--
    Matt--
    Utica, NY
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy